Motion
5502-06-06-FG
90° Elbow - 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid, Steel
Mi Item #00326603
MFR #5502-06-06-FG
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid, Steel
Mi Item #00326603
MFR #5502-06-06-FG

Mfr description
5502-06-06-FG MP-FP 90D STREET ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 NPTF
  • Overall Diameter
    3/8 in
  • Overall Length
    1.22 in
  • Weight
    0.21 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    5502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)