Motion
5502-20-20-FG
5502-20-20-FG ELBOW
Mi Item #00326665
MFR #5502-20-20-FG
Price$82.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5502-20-20-FG ELBOW
Mi Item #00326665
MFR #5502-20-20-FG

Mfr description
5502-20-20-FG ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.60/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Overall Diameter
    1-1/4 in
  • Overall Length
    2.38 in
  • Weight
    1.00 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    2500 psi
  • Plating
    Trivalent Zinc
  • Series
    5502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)