Motion
5503-02-02-FG
5503-02-02-FG ELBOW
MI ITEM #00326733
MFR #5503-02-02-FG
Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5503-02-02-FG ELBOW
MI ITEM #00326733
MFR #5503-02-02-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.88/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF
  • Overall Diameter
    1/8 in
  • Overall Length
    1.19 in
  • Weight
    0.05 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    5503

Overview

Mfr description
5503-02-02-FG ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text