Motion
5503-04-04-FG
45° Elbow - 1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid, Steel
Mi Item #00326741
MFR #5503-04-04-FG
Price$9.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid, Steel
Mi Item #00326741
MFR #5503-04-04-FG

Mfr description
5503-04-04-FG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.97/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Overall Diameter
    1/4 in
  • Overall Length
    1.68 in
  • Weight
    0.12 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    5503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)