Motion
FJ9126-0808S
Aeroquip (Eaton) FJ9126 Series Crimp Hose Fittings NPTF - Carbon Steel Material, 1/2 in Hose ID, Male
MI ITEM #00326760
MFR #FJ9126-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FJ9126 Series Crimp Hose Fittings NPTF - Carbon Steel Material, 1/2 in Hose ID, Male
MI ITEM #00326760
MFR #FJ9126-0808S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9126-0808S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    1/2 in
  • Material
    Carbon Steel
  • Thread Size
    1/2-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2793
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.85 in
  • Length
    3.35 in
  • Overall Length
    3.35 in
  • Manufacturer Catalog Number
    FJ9126-0808S
  • Finish
    DURA-KOTE
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • Hex Size
    0.94 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.36 in
  • Type
    Hose Fitting
  • Height
    1.08 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.34 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Compatible Tube Outer Diameter
    0.5 in
  • End 2 Size
    0.500 in
  • Hose Dash Size
    -8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text