Motion
2088-8-8S
45° Elbow - 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00326761
MFR #2088-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00326761
MFR #2088-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF
  • Inside Diameter
    1.125 in

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Steel

Overview

Mfr description
2088-8-8S 45DEG STREET ELBOW
  • Broad selection of styles and sizes
  • Compact size
  • Dry seal pipe threads
  • Zinc plated for resistance to corrosion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text