Motion
5503-08-08-FG
45° Elbow - 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid, Steel
Mi Item #00326762
MFR #5503-08-08-FG
Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid, Steel
Mi Item #00326762
MFR #5503-08-08-FG

Mfr description
5503-08-08-FG 8MP-8FP45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.97/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF
  • Overall Diameter
    1/2 in
  • Overall Length
    2-1/4 in
  • Weight
    0.29 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    5503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)