Motion
5503-12-12-FG
5503-12-12-FG 12MP-12FP45
MI ITEM #00326772
MFR #5503-12-12-FG
Price$31.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5503-12-12-FG 12MP-12FP45
MI ITEM #00326772
MFR #5503-12-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.43/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF
  • Overall Diameter
    3/4 in
  • Overall Length
    2.35 in
  • Weight
    0.51 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Plating
    Trivalent Zinc
  • Series
    5503

Overview

Mfr description
5503-12-12-FG 12MP-12FP45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text