Overview
Mfr description
2088-16-16S 45DEG STREET ELBOW
- Compact size
- Dry seal pipe threads
- Broad selection of styles and sizes
- Zinc plated for resistance to corrosion.
Specifications
- Adapter Type45° Elbow
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1 in
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- End 2 Size Type1 NPTF
- MaterialSteel
- Inside Diameter0.687 in
- Description Keyword1 in Female Pipe Rigid x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data