Motion
5503-16-16-FG
5503-16-16-FG 16MP-16FP45
Mi Item #00326782
MFR #5503-16-16-FG
Price$57.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5503-16-16-FG 16MP-16FP45
Mi Item #00326782
MFR #5503-16-16-FG

Mfr description
5503-16-16-FG 16MP-16FP45
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.32/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Overall Diameter
    1 in
  • Overall Length
    2.85 in
  • Weight
    0.75 lbs

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1-11-1/2 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Plating
    Trivalent Zinc
  • Series
    5503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)