Specifications
Dimensions
- End 1 Size1/8 in
- End 1 Size Type1/8 NPTF
- End 2 Size1/8 in
- End 2 Size Type1/8 NPTF
- Weight0.06 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 1/8–27
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/8–27
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series5500
Overview
Mfr description
5500-02-02-FG ELBOW