Motion
5500-04-04-FG
5500-04-04-FG ELBOW
MI ITEM #00326826
MFR #5500-04-04-FG
Price$7.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5500-04-04-FG ELBOW
MI ITEM #00326826
MFR #5500-04-04-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.54/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Overall Diameter
    1/4 in
  • Overall Length
    1.09 in
  • Weight
    0.12 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    5500

Overview

Mfr description
5500-04-04-FG ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text