Motion
2085-12-12S
90° Elbow - 3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00326862
MFR #2085-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00326862
MFR #2085-12-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2085-12-12S MALE PIPE ELBOW
  • Broad selection of styles and sizes
  • Dry seal pipe threads
  • Compact size
  • Zinc plated for resistance to corrosion.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Steel
  • Inside Diameter
    0.188 in
  • Description Keyword
    3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text