Motion
12FLH6K-16MJ90

GATES RUBBER CO
12FLH6K-16MJ90

Adapter Fitting - 1 in Male JIC 37° Flare x 3/4 in Code 62 Heavy O-Ring Flange
MI ITEM #00326891
MFR #12FLH6K-16MJ90
Your Price$146.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12FLH6K-16MJ90

Adapter Fitting - 1 in Male JIC 37° Flare x 3/4 in Code 62 Heavy O-Ring Flange
MI ITEM #00326891
MFR #12FLH6K-16MJ90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.32/each(List $175.59)

Overview

Mfr description
12FLH6K-16MJ90 HI-PRESSURE ADPTR

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    072053168105
  • End 2 Style
    Code 62 Heavy O-Ring Flange
  • End 2 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    3/4 in Flange
  • UPC_NO
    072053168105
  • Material
    Steel
  • Weight
    0.94 lbs
  • Description Keyword
    1 in Male JIC 37° Flare x 3/4 in Code 62 Heavy O-Ring Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text