Motion
2FP-2FP90
725925015 Adapter Fitting - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid, Steel
MI ITEM #00326915
MFR #2FP-2FP90
List Price$26.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725925015 Adapter Fitting - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid, Steel
MI ITEM #00326915
MFR #2FP-2FP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.49/each for your price

Overview

Mfr description
2 FP-2FP90 ADPTR 7253-2501

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/8 in
  • End 1 Thread
    (NPTF) 1/8–27
  • Manufacturer Upc Number
    072053166026
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Thread
    (NPTF) 1/8–27
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/8 NPTF
  • UPC_NO
    072053166026
  • Material
    Steel
  • Weight
    0.07 lbs
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text