Motion
5504-04-04-FG
90° Elbow - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid, Steel
Mi Item #00326927
MFR #5504-04-04-FG
Price$10.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid, Steel
Mi Item #00326927
MFR #5504-04-04-FG

Mfr description
5504-04-04-FG ELBOW
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.36/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Overall Diameter
    1/4 in
  • Overall Length
    0.88 in
  • Weight
    0.16 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    5504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)