Overview
Mfr description
6 FP-6FP90 ADPTR
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size3/8 in
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleFemale Pipe Rigid
- End 2 Size3/8 in
- End 1 Size Type3/8 NPTF
- End 2 Thread(NPTF) 3/8–18
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO770075175018
- MaterialSteel
- Weight0.10 lbs
- Description Keyword3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data