Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 NPTF
- End 2 Size1/2 in
- Inside Diameter0.9379 in
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1/2–14
- End 2 StyleFemale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- MaterialSteel
Overview
Mfr description
2087-8-8S FEMALE PIPE ELBOW
- Dry seal pipe threads
- Broad selection of styles and sizes
- Compact size
- Zinc plated for resistance to corrosion.