Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 NPTF
- End 2 Size1 in
- Inside Diameter2.188 in
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1 in Female Pipe Rigid x 1 in Female Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleFemale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- MaterialSteel