Motion
5504-20-20-FG
5504-20-20-FG FP-FP 90D
MI ITEM #00327006
MFR #5504-20-20-FG
Your Price$132.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5504-20-20-FG FP-FP 90D
MI ITEM #00327006
MFR #5504-20-20-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.13/each(List $135.47)

Overview

Mfr description
5504-20-20-FG FP-FP 90D
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Size Type
    1-1/4 NPTF
  • Material
    Steel
  • Maximum Operating Pressure
    2500 psi
  • Weight
    1.36 lbs
  • Description Keyword
    1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    1.7 in
  • Series
    5504
  • Overall Diameter
    1-1/4 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text