Motion
5505-04-04-FG
5505-04-04-FG FP-FP 45D
MI ITEM #00327065
MFR #5505-04-04-FG
Your Price$10.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5505-04-04-FG FP-FP 45D
MI ITEM #00327065
MFR #5505-04-04-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.84/each(List $16.61)

Overview

Mfr description
5505-04-04-FG FP-FP 45D

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 NPTF
  • Material
    Steel
  • Weight
    0.11 lbs
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5505
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text