Motion
5505-06-06-FG
5505-06-06-FG FP-FP 45D
MI ITEM #00327071
MFR #5505-06-06-FG
Your Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5505-06-06-FG FP-FP 45D
MI ITEM #00327071
MFR #5505-06-06-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.78/each(List $23.15)

Overview

Mfr description
5505-06-06-FG FP-FP 45D

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • End 2 Size Type
    3/8 NPTF
  • Material
    Steel
  • Weight
    0.16 lbs
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5505
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text