Motion
5404-06-02
Nipple - 3/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid, Steel
Mi Item #00327159
MFR #5404-06-02
Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nipple - 3/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid, Steel
Mi Item #00327159
MFR #5404-06-02

Mfr description
5404-06-02 HEX NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.36/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/8 NPTF, 3/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF, 3/8 NPTF
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)