Motion
2083-8-8S
Hex Nipple - 1/2 in Male Pipe Rigid x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00327194
MFR #2083-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Nipple - 1/2 in Male Pipe Rigid x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00327194
MFR #2083-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2083-8-8S HEX NIPPLE

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    1/2 NPTF
  • Material
    Steel
  • Max Operating Temperature
    400 °F
  • Description Keyword
    1/2 in Male Pipe Rigid x 1/2 in Male Pipe Rigid
  • Overall Length
    1.89 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text