Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 NPTF
- End 2 Size3/4 in
- End 2 Size Type3/4 NPTF
- Overall Length1.96 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 3/4–14
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 3/4–14
- MaterialSteel
- Max Operating Temperature400 °F
Overview
Mfr description
2083-12-12S HEX NIPPLE