Motion
2083-16-12S
Hex Nipple - 1 in Male Pipe Rigid x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00327255
MFR #2083-16-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Nipple - 1 in Male Pipe Rigid x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00327255
MFR #2083-16-12S

Mfr description
2083-16-12S HEX NIPPLE
  • Dry seal pipe threads
  • Zinc plated
  • Compact size
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPTF, 3/4 NPTF
  • End 2 Size
    3/4 in
  • Inside Diameter
    0.188 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1 in Male Pipe Rigid x 3/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)