Motion
16MP-16MP XBULK

GATES RUBBER CO
16MP-16MP XBULK

Straight Adapter - 1 in Male Pipe Rigid x 1 in Male Pipe Rigid
MI ITEM #00327261
MFR #16MP-16MP XBULK
Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MP-16MP XBULK

Straight Adapter - 1 in Male Pipe Rigid x 1 in Male Pipe Rigid
MI ITEM #00327261
MFR #16MP-16MP XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.75/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPTF
  • End 2 Size
    1 in
  • End 2 Size Type
    1 NPTF
  • Weight
    0.44 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1 in Male Pipe Rigid x 1 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Material
    Steel
  • UPC_NO
    770075172321

Overview

Mfr description
16 MP-16MP ADPTR 7253-2380 G60110-1616X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text