Specifications
Dimensions
- End 1 Size1-1/4 in
- End 1 Size Type1-1/4 NPTF
- End 2 Size1-1/4 in
- Inside Diameter1.25 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 1-1/4–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1-1/4–11-1/2
- MaterialSteel
Overview
Mfr description
2083-20-20S HEX NIPPLE
- Dry seal pipe threads
- Zinc plated
- Compact size
- Broad selection of styles and sizes
- Zinc plated for resistance to corrosion.