Motion
5404-N-04X3.000

BRENNAN INDUSTRIES INC
5404-N-04X3.000

Nipple - 1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
Mi Item #00327437
MFR #5404-N-04X3.000
Price$28.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5404-N-04X3.000

Nipple - 1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
Mi Item #00327437
MFR #5404-N-04X3.000

Mfr description
5404-N-04X3.00 PIPE NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.77/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Weight
    0.14 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)