Overview
Mfr description
2040-12-16S ADAPTER
- Compact size
- Zinc plated
- Broad selection of styles and sizes
- Dry seal pipe threads.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size3/4 in
- End 1 Thread(NPTF) 3/4–14
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type3/4 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- End 2 Size Type1 NPTF
- MaterialSteel
- Description Keyword3/4 in Female Pipe Rigid x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data