Motion
2040-32-32S
Eaton Aeroquip 2040 Series Straight Adapters NPTF External Pipe/Plug Countersunk Hex - Carbon Steel
MI ITEM #00327522
MFR #2040-32-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2040 Series Straight Adapters NPTF External Pipe/Plug Countersunk Hex - Carbon Steel
MI ITEM #00327522
MFR #2040-32-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2040-32-32S ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Male to Female
  • End 1 Size
    2.000 in
  • End 1 Thread
    2-11 1/2
  • End 2 Size
    2.000 in
  • End 2 Thread
    2-11 1/2
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    1125 psi
  • Height
    2.880 in
  • Width
    2.880 in
  • Length
    2.660 in
  • Weight
    1.97 lb
  • Overall Length
    2.660 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text