Motion
2096-20S
Straight Adapter - 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid, Steel
MI ITEM #00327662
MFR #2096-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid, Steel
MI ITEM #00327662
MFR #2096-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2096-20S COUPLING

Specifications

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Material
    Steel
  • Description Keyword
    1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text