Motion
8FFS
733440435 -
Mi Item #00327725
MFR #8FFS
Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
733440435 -
Mi Item #00327725
MFR #8FFS

Mfr description
8FFS CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.54/each

Specifications

Dimensions

  • End Size
    8
  • Weight
    0.05 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    FFS
  • Fitting Type
    Sleeve
  • Manufacturer Upc Number
    072053078268
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053078268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)