Motion
8FFN
733440425 -
MI ITEM #00327754
MFR #8FFN
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
733440425 -
MI ITEM #00327754
MFR #8FFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.48/each

Specifications

Dimensions

  • End Size
    8
  • Thread Size
    3/4-16 in
  • Weight
    0.30 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    FFN
  • Fitting Type
    Nut
  • Manufacturer Upc Number
    072053078190
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053078190

Overview

Mfr description
8FFN CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought