Motion
4MS-4MP
7250-12655 Straight Adapter - 1/4 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid, Steel
MI ITEM #00327774
MFR #4MS-4MP
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7250-12655 Straight Adapter - 1/4 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid, Steel
MI ITEM #00327774
MFR #4MS-4MP

Mfr description
4 MS-4 MP ADAPTER 7250-12655
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 SAE 45°, 1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 SAE 45°, 1/4 NPTF
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    1/4 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)