Motion
6MS-6MP
7250-12705 Straight Adapter - 3/8 in Male SAE 45° Flare x 3/8 in Male Pipe Rigid, Steel
Mi Item #00327793
MFR #6MS-6MP
Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7250-12705 Straight Adapter - 3/8 in Male SAE 45° Flare x 3/8 in Male Pipe Rigid, Steel
Mi Item #00327793
MFR #6MS-6MP

Mfr description
6 MS-6 MP ADAPTER 7250-12705
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.24/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 SAE 45°, 3/8 NPTF
  • End 2 Size
    3/8 in
  • Height
    1.181
  • Length
    0.472
  • Weight
    0.09 lbs, 0.1
  • Width
    0.472

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    3/8 in Male SAE 45° Flare x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 5/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)