Motion
6MS-8MP
7250-12715 Straight Adapter - 3/8 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid
Mi Item #00327796
MFR #6MS-8MP
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7250-12715 Straight Adapter - 3/8 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid
Mi Item #00327796
MFR #6MS-8MP

Mfr description
6 MS-8 MP ADAPTER 7250-12715
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 SAE 45°, 1/2 NPTF
  • End 2 Size
    1/2 in
  • Weight
    0.11 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    3/8 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 5/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)