Motion
2060-5-5B
Aeroquip 2060 Series Straight Adapters SAE 45° Flare Union
MI ITEM #00327828
MFR #2060-5-5B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2060 Series Straight Adapters SAE 45° Flare Union
MI ITEM #00327828
MFR #2060-5-5B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2060-5-5B 45DEG FLARE ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 45
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1/2-20
  • Manufacturer Upc Number
    678146050373
  • End 2 Style
    SAE 45
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 in
  • End 2 Thread
    1/2-20
  • End 2 Size Type
    1/2 in
  • UPC_NO
    678146050373
  • Material
    Brass
  • Height
    0.50 in
  • Width
    0.50 in
  • Length
    1.34 in
  • Weight
    0.05 lb
  • Body Material
    Brass
  • Description Keyword
    Aeroquip 2060 Series Straight Adapters SAE 45° Flare Union
  • End 1 Type
    SAE 45
  • End 2 Type
    SAE 45
  • Hex Size
    0.5 in
  • Manufacturer Catalog Number
    2060-5-5B
  • Fitting Shape
    180°
  • Overall Length
    1.34 in
  • Hex
    0.5 in
  • Series
    2060 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text