Specifications
Dimensions
- Angle180 °
- End 1 Size1 1/16 in
- End 1 Size Type1 1/16 in
- End 2 Size1 1/16 in
- End 2 Size Type1 1/16 in
- Height1.06 in
- Hex1.06 in
- Hex Size1.06 in
- Length2.44 in
- Overall Length2.44 in
- Weight0.41 lb
- Width1.06 in
Details
- Adapter TypeStraight Adapter
- Body MaterialBrass
- Description KeywordAeroquip 2060 Series Straight Adapters SAE 45° Flare Union
- End 1 StyleSAE 45
- End 1 Thread1 1/16-14
- End 1 TypeSAE 45
- End 2 StyleSAE 45
- End 2 Thread1 1/16-14
- End 2 TypeSAE 45
- Fitting Shape180°
- Manufacturer Catalog Number2060-12-12B
- Manufacturer Upc Number678146136060
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialBrass
- Series2060 Series
- UPC_NO678146136060