Motion
2001-8-10B
Eaton Aeroquip 2001 Series Straight Adapters Pipe to 45° Flare - Brass
MI ITEM #00327861
MFR #2001-8-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2001 Series Straight Adapters Pipe to 45° Flare - Brass
MI ITEM #00327861
MFR #2001-8-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    7/8 in
  • Height
    1.000 in
  • Length
    1.810 in
  • Overall Length
    1.810 in
  • Weight
    0.25 lb
  • Width
    1.000 in

Details

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    1/2-14
  • End 2 Thread
    7/8-14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass

Overview

Mfr description
2001-8-10B 45DEG FLARE ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text