Motion
10MS-8FP
7250-13455 Straight Adapter - 1/2 in Female Pipe Rigid x 5/8 in Male SAE 45° Flare, Steel
Mi Item #00327862
MFR #10MS-8FP
Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7250-13455 Straight Adapter - 1/2 in Female Pipe Rigid x 5/8 in Male SAE 45° Flare, Steel
Mi Item #00327862
MFR #10MS-8FP

Mfr description
10 MS-8 FP FLARE ADPTR 7250-13455
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.89/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 SAE 45°
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare
  • Description Keyword
    1/2 in Female Pipe Rigid x 5/8 in Male SAE 45° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Thread
    (SAE) 7/8–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)