Motion
2003-4-4B
Adapter, SAE 4590 elbow
MI ITEM #00327888
MFR #2003-4-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter, SAE 4590 elbow
MI ITEM #00327888
MFR #2003-4-4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2003-4-4B ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text