Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale Pipe, Male SAE Flare
- End 1 Thread1/4-18 NPTF, 7/16-20 UNF
- End 2 StyleMale Pipe, Male SAE Flare
- End 2 Thread1/4-18 NPTF, 7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialBrass
- Series2104
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)