Motion
725012945
7250-12945 Adapter Fitting - 1/4 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid, Steel
MI ITEM #00327890
MFR #725012945
List Price$6.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7250-12945 Adapter Fitting - 1/4 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid, Steel
MI ITEM #00327890
MFR #725012945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.31/each for your price

Overview

Mfr description
4 MS-4 MP90 FLARE ELBOW 7250-12945

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    029769160190
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 SAE 45°, 1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/4 SAE 45°, 1/4 NPTF
  • Material
    Steel
  • Height
    1.024
  • Width
    0.866
  • Length
    0.315
  • Weight
    0.08 lbs, 0.05
  • Description Keyword
    1/4 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid
  • Manufacturer Catalog Number
    7250-12945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text