Motion
8MS-8MP90
7250-13055 Adapter Fitting - 1/2 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00327919
MFR #8MS-8MP90
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7250-13055 Adapter Fitting - 1/2 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00327919
MFR #8MS-8MP90

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.10/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 SAE 45°, 1/2 NPTF
  • End 2 Size
    1/2 in
  • Weight
    0.25 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    1/2 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Manufacturer Catalog Number
    7250-13055
  • Manufacturer Upc Number
    029769160305
  • Material
    Steel

Overview

Mfr description
8 MS-8 MP 90 FLARE ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text