Motion
2002-12-12B
Adapter, SAE 45 90 elbow
Mi Item #00327968
MFR #2002-12-12B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter, SAE 45 90 elbow
Mi Item #00327968
MFR #2002-12-12B

Mfr description
2002-12-12B ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Height
    2.160 in
  • Length
    1.590 in
  • Overall Length
    1.590 in
  • Weight
    0.65 lb
  • Width
    1.060 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    3/4-14
  • End 2 Thread
    1-1/16-14
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)