Motion
200001-6-5B
Eaton Aeroquip 200001 Series Straight Adapters 42˚ Inverted Flare/SAE 37˚ Flare - Brass
MI ITEM #00327977
MFR #200001-6-5B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 200001 Series Straight Adapters 42˚ Inverted Flare/SAE 37˚ Flare - Brass
MI ITEM #00327977
MFR #200001-6-5B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200001-6-5B MALE 45DEG FLARE ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    5/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    5/8-18
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-20
  • Material
    Brass
  • Height
    0.630 in
  • Width
    0.630 in
  • Length
    1.220 in
  • Weight
    0.05 lb
  • Overall Length
    1.220 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text