Motion
200001-8-8B
Straight Adapter - 1/2 in Female SAE 45° Flare x 1/2 in Male SAE 45° Flare, Brass
MI ITEM #00327985
MFR #200001-8-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Female SAE 45° Flare x 1/2 in Male SAE 45° Flare, Brass
MI ITEM #00327985
MFR #200001-8-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 SAE 45°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 SAE 45°

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • Description Keyword
    1/2 in Female SAE 45° Flare x 1/2 in Male SAE 45° Flare
  • End 1 Style
    Female SAE 45° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass

Overview

Mfr description
200001-8-8B MALE 45DEG FLARE ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought