Motion
5655-08-08-08-08-FG

BRENNAN INDUSTRIES INC
5655-08-08-08-08-FG

Cross - 1/2 in Male Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
Mi Item #00327992
MFR #5655-08-08-08-08-FG
Price$24.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5655-08-08-08-08-FG

Cross - 1/2 in Male Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
Mi Item #00327992
MFR #5655-08-08-08-08-FG

Mfr description
5655-08-08-08-08-FG MP-FP-FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.31/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • End 4 Size
    1/2 in
  • Weight
    0.54 lbs

Details

  • Description Keyword
    1/2 in Male Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/2–14
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1/2–14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)