Motion
5505-16-16-FG
5505-16-16-FG ELBOW
MI ITEM #00327993
MFR #5505-16-16-FG
Your Price$68.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5505-16-16-FG ELBOW
MI ITEM #00327993
MFR #5505-16-16-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$68.99/each(List $78.39)

Overview

Mfr description
5505-16-16-FG ELBOW

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe
  • End 1 Size
    1 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-11-1/2 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Size
    1 in
  • End 2 Thread
    1-11-1/2 NPTF
  • Material
    Steel
  • Weight
    0.74 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5505
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text